Shop Resideo Sale
Main product image of 16" Pro-Series Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

16" Pro-Series Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)

SKU:
PRO1T16
Rating:
(8)
Q&A:
(0)
16" Pro-Series Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$5.91 each
In Stock
In Stock
Get 571 Mon, Nov 16
Order by 6PM, receive Monday
Size: 
3/8" x 7/8"
Length (Inches): 
16"
12"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
16" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
No other connector on the market comes close to the toughness of a Fluidmaster PRO Series connector. Made of a tough polymer core encased in braided stainless steel wire, these connectors go above and beyond what's required by code. Backed by a 10-year warranty, these connectors are only found where other PRO Series products are sold.
  • 10-year warranty
  • Braided stainless steel lengths range from 6" to 20"
  • Won't kink or crease, even in the tightest of spaces

Specs

–
Connection Type:

Compression x Ballcock

Length (Inches):

16"

Application:

Toilet

Type:

Braided

Flexible

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Connection Type
Length (Inches)
Application
Type
Size
CURRENT ITEM
Product Image of 16" Pro-Series Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
16" Pro-Series Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: PRO1T16
(8)
Compression x Ballcock
16"
Toilet
Braided
Flexible
3/8" x 7/8"
Compression x Ballcock
6"
Toilet
Braided
Flexible
3/8" x 7/8"

You May Also Need

PRO1T12 12" Braided Stainless Steel Hose Toilet Connector (3/8" Comp. x 7/8" Ballcock)
SKU: PRO1T12
Fluidmaster

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great place to buy anything they supply.

Great product and easy to install. Its always a breeze buying with Supply house. Very friendly knowledgable staff easy access with questions getting answered. I will always buy for supply house.
Venkat
Longwood FL
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, will purchase again in the future

This company is great. Always have stock and Ship very fast!
Ace
oregon
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect all the way around!

Your website was a breeze to use and I found exactly what I needed in no time! Item arrived quickly as well. I'm very pleased with my purchase! Thanks!
baxeckert
USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Probably

I have had problems with them leaking when they a cold out of the van
Croutons
Trumbull CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

yes i would buy again
Russ
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works great and a good price compared to big box store.
Abe the plumber
Metro Detroit, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supplies for water closet.

Supplies for water closet.
Wirsbo
missouri
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

With more and more comfort height toilets bing installed, this longer supply line is a must have to install most of them on existing plumbing.
Ben
Arkansas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy