| Connection Type: | 3/4" Female Swivel Hose |
|---|---|
| Product Type: | Pressure Gauge |
| Dial Size: | 2-1/2" |
| Measures: | Pressure |
| Application: | Water Pressure |
| PSI Range: | 0-160 |
| Max Pressure (PSI): | 160 |
| Type: | Dry |
| Material: | Polycarbonate Steel |
| Accuracy: | ± 3-2-3% |
| Ambient Operating Temperature: | -40°F to 150°F |
| Mount: | Top |