Apply to be a TradeMaster!
Main product image of 1/2" NPT STP Brass Test Plug (-40°F to 302°F & -40°C to 150°C)
Magnifying glass
Hover image to zoom

1/2" NPT STP Brass Test Plug (-40°F to 302°F & -40°C to 150°C)

SKU:
STP002
Rating:
(0)
Q&A:
(0)
1/2" NPT STP Brass Test Plug (-40°F to 302°F & -40°C to 150°C)
Magnifying glass
Hover image to zoom
$9.14 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Temp (C)
-40°C Min Temp
Product Highlight: Max Temp (C)
150°C Max Temp
Product Highlight: Max Temp (F)
302°F Max Temp

Description

–
Description & Features:
  • Facilitates quick pressure and temperature readings at recommended test points within process
  • Test plugs are available with brass or lead free brass wetted parts
  • Gauge adapters ship with protective aluminum sleeve
  • 1 year warranty

Application:
  • Mainly used in heating, ventilation and air conditioning industries.

Specifications:
  • Material/Body STP: Brass, STP-LF: Lead free brass
  • Diaphragm/Core - NBR (Buna N)
  • Temperature Rating -40°F to 302°F (-40°C to 150°C)
  • Maximum Pressure Rating 1,000 psi (6895 kPa)
  • Connection - 1/4" NPT or 1/2" NPT


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Min Temp (F):

-40°F

Product Type:

Test Plug

Connection Size:

1/2"

Connection Type:

Threaded

Min Temp (C):

-40°C

Max Temp (C):

150°C

Max Temp (F):

302°F

Material:

Brass

Measures:

Fahrenheit

Celsius

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy