Apply to be a TradeMaster!
Main product image of 3-1/2" TIM Industrial 9IT Thermometer w/ Valox Case (30°F to 240°F & 0°C to 115°C)
Magnifying glass
Hover image to zoom

3-1/2" TIM Industrial 9IT Thermometer w/ Valox Case (30°F to 240°F & 0°C to 115°C)

SKU:
TIM100
Rating:
(0)
Q&A:
(0)
3-1/2" TIM Industrial 9IT Thermometer w/ Valox Case (30°F to 240°F & 0°C to 115°C)
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Max Temp (C)
115°C Max Temp
Product Highlight: Min Temp (F)
30°F Min Temp

Description

–
Description & Features:
  • Widely specified in the industrial and commercial plumbing trade
  • Includes a separable brass or lead free brass thermowell
  • 3.5" (90mm) and 6" (160mm) stem
  • Available in aluminum or Valox® (9") case
  • Organic filled tube (non-mercury)
  • Dual scale (°F & °C)
  • Vari-angle connection and 360 degree case rotation for easy installation
  • Graphite filled bulb chamber for maximum heat conduction
  • ±1% accuracy
  • 5 year warranty

Application:
  • New construction, plumbing, water lines, boilers, heating, ventilation and air conditioning.

Specifications:
  • Dial - 9" (230mm) aluminum or Valox® case, impact resistant
  • Connection - 3/4" NPT with thermowell 1/4" UNEF swivel nut (no thermowell)
  • Lens- Glass
  • Scales - Aluminum painted white with black markings
  • Bulb Chamber - Tapered cast aluminum with graphite fill
  • Liquid Filling - Organic fluid
  • Adjustment - Fully adjustable
  • Thermowell - TIM: 3/4" Brass separable socket (SS optional) TIM-LF: 3/4" Lead free brass separable socket
  • Enclosure Rating - IP54


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Dial Size:

3-1/2"

Max Temp (F):

240°F

Product Type:

Thermometer

Adjustability:

Adjustable

Connection Size:

3/4"

Connection Type:

Threaded

Min Temp (C):

0°C

Max Temp (C):

115°C

Min Temp (F):

30°F

Measures:

Celsius

Fahrenheit

Type:

Liquid Filled

Warranty:

5 Year

Mount:

Rotatable Bottom

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Dial Size
Max Temp (F)
Product Type
Adjustability
Connection Size
3-1/2"
240°F
Thermometer
Adjustable
3/4"

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy