Apply to be a TradeMaster!
Main product image of 2-1/2" TSW Dial Type Hot Water Thermometer w/ 3/4" Sweatwell, 30°F -250°F & 0°C -120°C
Magnifying glass
Hover image to zoom

2-1/2" TSW Dial Type Hot Water Thermometer w/ 3/4" Sweatwell, 30°F -250°F & 0°C -120°C

SKU:
TSW174SW
Rating:
(1)
Q&A:
(0)
2-1/2" TSW Dial Type Hot Water Thermometer w/ 3/4" Sweatwell, 30°F -250°F & 0°C -120°C
Magnifying glass
Hover image to zoom
$26.62 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Max Temp (C)
120°C Max Temp
Product Highlight: Min Temp (F)
30°F Min Temp
Product Highlight: Warranty
5 Year Warranty

Description

–
Features:
  • An economical and accurate way to measure air or water temperatures
  • Separable brass or lead free brass thermowell
  • Bi-metallic element (dial type only)
  • Dual scale (°F & °C)
  • Dial type or vertical scale type
  • Easy to install
  • 3/4" Sweatwell connection
  • 5 year warranty

Applications:
  • Hot water lines, boilers and hydronic heating

Specifications:
  • Dial - 2.5" (63mm) aluminum dial, painted white with black and red markings
  • Case - Aluminum
  • Lens - Glass
  • Ring - Steel, chrome plated
  • Thermowell - TSW: Brass (HPB59-1), 1/2" NPT standard, separable TSW-LF: Lead free brass, 1/2" NPT standard, separable
  • Stem - Brass
  • Sensing Element - Bi-metallic element
  • Pointer - Aluminum, painted black
  • Recalibrator - Standard
  • Accuracy - ±1%


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Measures:

Celsius

Fahrenheit

Max Temp (F):

250°F

Product Type:

Thermometer

Dial Size:

2-1/2"

Connection Size:

3/4"

Min Temp (C):

0°C

Max Temp (C):

120°C

Min Temp (F):

30°F

Type:

Dry

Sensing Element:

Bi-Metallic Coil

Accuracy:

±1%

Warranty:

5 Year

Mount:

Back

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Temp (F)
Product Type
Dial Size
Connection Size
Min Temp (C)
250°F
Thermometer
2-1/2"
3/4"
0°C

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice Temp Gauge w/2" Sweat Well

This is a quality 2" Temperature gauge that includes a 3/4" Sweat Well. The gauge has a glass face, not plastic. Orientation is held in place by pinch retention.
jpspectra
South Lake Tahoe
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy