Apply to be a TradeMaster!
Main product image of 2.5" Hot Water Thermometer w/ 3/4" Sweat Well (32-Degree (F) to 250-Degree (F))
Magnifying glass
Hover image to zoom

2.5" Hot Water Thermometer w/ 3/4" Sweat Well (32-Degree (F) to 250-Degree (F))

Brand:
Bluefin
SKU:
GTH25-75C
Rating:
(0)
Q&A:
(0)
2.5" Hot Water Thermometer w/ 3/4" Sweat Well (32-Degree (F) to 250-Degree (F))
Magnifying glass
Hover image to zoom
$11.78 each
In Stock
In Stock
Get 70 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Max Temp (C)
120°C Max Temp
Product Highlight: Min Temp (F)
30°F Min Temp
Product Highlight: Warranty
5 Year Warranty

Description

–
2.5" Hot Water Thermometer w/ 3/4" Sweat Well (32°F to 250°F)

Specs

–
Max Temp (F):

250°F

Product Type:

Thermometer

Dial Size:

2-1/2"

Connection Size:

3/4"

Min Temp (C):

0°C

Max Temp (C):

120°C

Min Temp (F):

30°F

Type:

Dry

Sensing Element:

Bi-Metallic Coil

Accuracy:

±1%

Warranty:

5 Year

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Temp (F)
Product Type
Dial Size
Connection Size
Min Temp (C)
CURRENT ITEM
Product Image of 2.5" Hot Water Thermometer w/ 3/4" Sweat Well (32-Degree (F) to 250-Degree (F))
2.5" Hot Water Thermometer w/ 3/4" Sweat Well (32-Degree (F) to 250-Degree (F))
SKU: GTH25-75C
250°F
Thermometer
2-1/2"
3/4"
0°C

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy