| Connection Size: | R32 x R20 |
|---|---|
| Application: | Accessory |
| Material: | Brass |
| Inlet Type: | MNPT |
| Max Pressure (PSI): | 200 |
| Inlet Size: | R20 |
| Thread Type: | Male |
| Standards Met: | NSF ASTM F877 ASTM F1960 |
| Fitting System Compatibility: | PEX Compression |
| Tubing Compatibility: | PEX,PEX-AL-PEX |
| Manifold Compatibility: | EP Truflow,Truflow |
| Max Temp (F): | 200°F |
| Thread Size: | R32 R20 |
| Warranty: | 10 Year |