Apply to be a TradeMaster!
Main product image of Model 17 12", 3/4" Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 17 12", 3/4" Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
17C3-12-MH
Rating:
(0)
Q&A:
(0)
Model 17 12", 3/4" Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$52.99 each
In Stock
In Stock
Get 5 Thu, Nov 19

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
13-3/8" Length
Product Highlight: Inlet Type
Sweat
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
12"

Description

–
Note: This item offers anti-siphon protection

Overall Length of this product is 13-3/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Model 17 is designed and intended for year- round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed. The Model 17 contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require and add-on vacuum breaker.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303
  • ASSE 1019 - Type C Listed
  • CSA, cUPC Approved
Features:
  • C3 Inlet: 3/4” Female Sweat Fitting
  • 3/4” male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Powder-coated, die cast aluminum handle
  • Adjustable polycarbonate wall flange
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

12"

Size:

3/4"

Length (Inches):

13-3/8"

Inlet Type:

Sweat

Max Pressure (PSI):

125

Anti-Siphon:

Yes

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Lead Free:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" Pressure Reducing Valve Repair Kit (Overall Length 9-7/8")
SKU: RK-PRV-8
Woodford
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy