Shop Resideo Sale
Main product image of 35" Thermopile Generator w/ Push-in Clip & 1/2" Thermopile Attaching Nut (750 mV), Q313A1188
Magnifying glass
Hover image to zoom

35" Thermopile Generator w/ Push-in Clip & 1/2" Thermopile Attaching Nut (750 mV), Q313A1188

Brand:
Resideo
SKU:
Q313A1188
Rating:
(5)
Q&A:
(0)
35" Thermopile Generator w/ Push-in Clip & 1/2" Thermopile Attaching Nut (750 mV), Q313A1188
Magnifying glass
Hover image to zoom
$77.81 each
In Stock
In Stock
Get 33 Thu, Nov 12
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
35" Length
Product Highlight: Voltage
750mV
Product Highlight: Connection Type
Spade Terminals Connection
Product Highlight: Used With
Q314 Pilot Burner, Q327 Pilot Burners, Q379 Pilot Burners, Q324 Pilot Burners, Q377 Pilot Burners, Q382 Pilot Burners

Description

–
Q313 Thermopile Generator contains multiple thermocouples connected in series to increase the millivoltage output. The power generated is sufficient to operate an automatic millivolt gas control system, independent of any outside power source.

Features
  • Push-in clip, split nut, and adapter assembly for easy pilot burner installation
  • Spade or quick-connect terminals available for millivolt gas control connections
  • Male nut connector for Pilotstat safety control power units
  • Available in a variety of lead lengths


Specifications
  • Voltage: 750 mV
  • Connection Type: Spade Terminals
  • Lead Length (in.): 35 in.
  • Open Circuit Output (mV): 600 mV to 750 mV
  • Resistance: 2.89 ohm
  • Temperature Ratings (F): Hot Junction 1400 F
  • Temperature Ratings (F)
  • Includes: Push-in clip, 1/2 in. thermopile attaching nut
  • Used With: Q314, Q324, Q327, Q377, Q379, Q382 Pilot Burners

Specs

–
Length (Inches):

35"

Voltage:

750mV

Connection Type:

Spade Terminals

Open Circuit Output:

600 mV to 750 mV

Resistance :

2.89 ohms

Temperature Rating:

Hot Junction: 1400 F

Cold Junction: 780 F

Includes:

1/2" Thermopile Attaching Nut

Push-In Clip

Used With:

Q314 Pilot Burner

Q327 Pilot Burners

Q379 Pilot Burners

Q324 Pilot Burners

Q377 Pilot Burners

Q382 Pilot Burners

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Open Circuit Output
Resideo
35"
600 mV to 750 mV

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect

Works as should
John
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service great products just the best!

Pool heater would'nt light. Part came quickly and worked great! And not a pool day was lost!
Al
Waterbury, Ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Pilot generator 750mv
JW
Detroit
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect ship fit and function

My heater was a Frankenstein-project, pieces and parts hodgepodge. This product fit perfectly and replaced the unsightly web of wires on had on my heater. Very happy with the outcome
Mark
Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality product

Had to replace Thermopile in my fireplace, it worked fine. Delivery was super fast-ordered it on Monday and it arrived Tuesday
Pete
Long Island NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy