Shop Resideo Sale
Main product image of 007 Cast Iron Priority Zoning Circulator, 1/25 HP
Magnifying glass
Hover image to zoom

007 Cast Iron Priority Zoning Circulator, 1/25 HP

Brand:
Taco
SKU:
007-ZF5-9
Rating:
(5)
Q&A:
(2)
007 Cast Iron Priority Zoning Circulator, 1/25 HP
Magnifying glass
Hover image to zoom
$362.11 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
23 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Features
  • Flange Type S
  • Universal Thermostat Compatibility, Thermostat Ready
  • Can be used in conjunction with other circulators or zone valves
  • Available in a full range of sizes from 003-0014
  • 00 Reliability
  • Snap-In PC Board
  • Low and High Voltage Strips
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED Power Light
  • UL and CSA Listed
  • 100% Factory Tested
  • Made in USA

Typical Applications
  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Cartridge Assembly Complete: 007-042RP

Specs

–
Material:

Cast Iron

Amperage:

0.71

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/25

Connection Size:

1"

1-1/4"

3/4"

1-1/2"

Flow Range (GPM):

0-23

Max Flow (GPM):

23

Head Range (ft.):

0-10

Max Head (Ft):

10

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F - 240°F

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

Replacement Zoning Circulator PC Board (for 003-008 Models), New Style
SKU: 005-029RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Always the same

Never a problem. I get what I need with no hiccups. Very boring. No exciting mistakes. SupplyHouse lowers my blood pressure.
Botulism
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy this item again

exact original replacement...works great
Ray
Los Alamos, NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Industry Standard - great product

This replaced a 20 year-old Taco product with the same function -- simple to install, hope I get 20 years service from this one.
jpbmass
New England
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

High quality. Quiet. Easy to install.
Stefanie
Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product easy to install.

Radiant heat systems. Very easy to replace internal pump so you don't need to buy tne entire unit again, if you should ever need to.
Doug
Freeland, Wa
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I have an outdoor wood boiler that supplies hot water through a model 009 f-5 Taco. I've had this mounted in the verticle since 2007 (no problems) I'm now adding 3 Taco 007-zf5-9 pumps to 3 seperate zones. Mounted @ ceiling height within 10 inches of the base board units. I want to mount the 007's in the verticle because of space. What problems could result vs mounted in the horizontal? Thanks for any advice you may provide. Lyle

Asked by Lyle 13 years ago

Add your answer

* Required Field
- hvacrepairman

You should be able to mount these in any direction. The only issue that I am aware of is the electrical cover is designed to shed water in case of water leakage around pump. Should not affect pump operation.

Was this review helpful to you?

Q: I purchased a taco 007-f5 circulator pump, but the one on the system is actually a 007-zf5, is there any way to hook up the thermostat to the f5? it only has 1 zone

Asked by judy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would need to use a switching relay (part SR501-2 for one zone) in order to use a low-voltage thermostat with the 007-F5 circulator.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy