Note: This item offers anti-siphon protection
Overall Length of this product is 13-3/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.
The freezeless Model 17 is designed and intended for year- round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed. The Model 17 contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require and add-on vacuum breaker.
Specifications:
Features:
| Max Temp (F): | 120°F |
|---|---|
| Wall Thickness: | 12" |
| Product Type: | Wall Hydrant |
| Length (Inches): | 13-3/8" |
| Size: | 1/2" x 3/4" |
| Inlet Type: | FNPT x MNPT |
| Max Pressure (PSI): | 125 |
| Outlet Size: | 3/4" |
| Anti-Siphon: | Yes |
| Outlet Type: | Garden Hose Thread |
| Lead Free: | No |
| Application: | Residential |