Apply to be a TradeMaster!
Main product image of Model 17 3/4", 10" Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 17 3/4", 10" Inlet Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
17W3-10-MH
Rating:
(3)
Q&A:
(0)
Model 17 3/4", 10" Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$50.12 each
In Stock
In Stock
Get 3 Mon, Nov 23

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
PEX
Product Highlight: Lead Free
No
Product Highlight: Length
11-1/2"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
10"

Description

–
Model 17 3/4" Wirsbo PEX Tube Fitting, 10" Inlet Wall Faucet w/ Metal Handle

The Freezeless Model 17 is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed. The Model 17 contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require an add-on vacuum breaker. This ASSE 1019 device is intended for irrigation use and outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.

Features
  • 3/4” male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Powder-coated, die cast aluminum handle
  • Adjustable polycarbonate wall flange
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

–
Length:

11-1/2"

Max Temp (F):

120°F

Size:

3/4"

Wall Thickness:

10"

Inlet Type:

PEX

Max Pressure (PSI):

125

Anti-Siphon:

Yes

Outlet Size:

3/4"

Lead Free:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX Full Port Brass Commercial Ball Valve, SS Ball and Stem (Lead Free)
SKU: LFC4827575SS
Uponor (Wirsbo)

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good start. Expecting long life

I ordered two of this product from SupplyHouse for 2 reasons. 1) The Woodford brand has a good reputation and 2) SupplyHouse had the version needed with a Pex A Expansion fitting. The product was delivered in less than 2 days! It installed as expected. I wish I could offer a final verdict on this product but that will take years to prove out. So all you get for today is "so far, so good."
D_G_M
South Bend, IN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like it

Convenient to have the pex adapter already installed much less it being straight 3/4"
Dan
Munising, Mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

water comes out of the top

I don't know what causes it, but water comes out of the top of 2 of my valves most of the time
Bruce
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy