Apply to be a TradeMaster!
Main product image of 3/4" ProPEX Brass Stop and Drain Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" ProPEX Brass Stop and Drain Ball Valve (Lead Free)

SKU:
LFD4817575
Rating:
(3)
Q&A:
(0)
3/4" ProPEX Brass Stop and Drain Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$17.74 each
In Stock
In Stock
Get 38 Tue, Nov 24
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, NSF, ASTM F1960 Standards Met
Product Highlight: Port Type
Full Port

Description

–
The newly redesigned Uponor ProPEX® lead-free (LF) brass ball valves provide superior quality and performance at a competitive cost. These full-port ball valves, available in sizes from 1/2" to 1", are manufactured from a premium dezincification-resistant brass to ensure a lifetime of trusted reliability that professionals have come to expect from Uponor.

Features:
  • High-quality, lead-free, dezincification-resistant brass body
  • Chrome-plated ball
  • Meets IPC, UPC, IRC, and NPCC building codes
  • Listed to ASTM F1960 and CSA B137.5 as well as ASTM F877,
  • NSF 14, 61, 359, and 372
  • Backed by a five-year warranty

Specs

–
Port Type:

Full Port

Size:

3/4"

PEX Size:

3/4"

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F877

NSF

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Connection Type:

Expansion PEX x Expansion PEX

Lead Free:

Yes

Body Pattern:

Straight

Connection Method:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Port Type
Size
Material
Lead Free
Body Pattern
CURRENT ITEM
Product Image of 3/4" ProPEX Brass Stop and Drain Ball Valve (Lead Free)
3/4" ProPEX Brass Stop and Drain Ball Valve (Lead Free)
SKU: LFD4817575
(3)
Full Port
3/4"
Brass
Yes
Straight

You May Also Need

1/2" ProPEX Full Port Brass Stop & Drain Ball Valve (Lead Free)
SKU: LFD4815050
Uponor (Wirsbo)

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

good

Valves are working well. No leaks. SupplyHouse service is excellent.
SK11
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome stuff!!

Nice seller.
Minde
Lithuania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great product and very easy to install

It took maybe 5 minutes to install both eirh the expansion tool from Milwaukee!
SG
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy