Note: This item offers anti-siphon protection
Overall Length of this product is 21-7/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.
The freezeless Model 19 is intended for irrigation purposes and designed for year-round residential regardless of outside temperature. This product contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require an add-on vacuum breaker.
Specifications:
Features:
| Max Temp (F): | 120°F |
|---|---|
| Wall Thickness: | 2" |
| Product Type: | Wall Hydrant |
| Size: | 1/2" |
| Length (Inches): | 21-7/8" |
| Inlet Type: | Sweat x MNPT |
| Max Pressure (PSI): | 125 |
| Outlet Size: | 3/4" |
| Anti-Siphon: | Yes |
| Lead Free: | No |
| Outlet Type: | Garden Hose Thread |
| Application: | Residential |
Yes, the sweat connection will be 1/2". The CP in the part number designates the inlet as a 1/2 Male Pipe Thread, 1/2 Female Sweat combination.