| Max Temp (F): | 120°F |
|---|---|
| Product Type: | Wall Hydrant |
| Wall Thickness: | 10" |
| Size: | 1/2" |
| Length (Inches): | 11-1/4" |
| Inlet Type: | Sweat x MNPT |
| Max Pressure (PSI): | 125 |
| Anti-Siphon: | Yes |
| Outlet Size: | 3/4" |
| Outlet Type: | Garden Hose Thread |
| Lead Free: | No |
| Application: | Residential |
Yes, the sweat connection will be 1/2". The CP in the part number designates the inlet as a 1/2 Male Pipe Thread, 1/2 Female Sweat combination.