Apply to be a TradeMaster!
Main product image of 1/2" ProPEX Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" ProPEX Full Port Brass Ball Valve (Lead Free)

SKU:
LFR4815050
Rating:
(4)
Q&A:
(0)
1/2" ProPEX Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$10.60 each
In Stock
In Stock
Get 338 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Product Overview

This item replaces: Q4905050, LF4815050, Q4815050

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, ASTM F877 Standards Met
Product Highlight: Warranty
5 Year Warranty

Description

–
The newly redesigned Uponor ProPEX® lead-free (LF) brass ball valves provide superior quality and performance at a competitive cost. These full-port ball valves, available in sizes from 1/2" to 1", are manufactured from a premium dezincification-resistant brass to ensure a lifetime of trusted reliability that professionals have come to expect from Uponor.

Features:
  • High-quality, lead-free, dezincification-resistant brass body
  • Chrome-plated ball
  • Meets IPC, UPC, IRC, and NPCC building codes
  • Listed to ASTM F1960 and CSA B137.5 as well as ASTM F877,
  • NSF 14, 61, 359, and 372
  • Backed by a five-year warranty

Specs

–
Application:

Plumbing

Heating

Size:

1/2"

PEX Size:

1/2"

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

ASTM F1960

ASTM F877

Tubing Compatibility:

PEX

Warranty:

5 Year

Port Type:

Full Port

Connection Type:

Expansion PEX x Expansion PEX

Connection Method:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX EP Tee
SKU: Q4755050
Uponor (Wirsbo)

Product Reviews

3.5 out of 4 reviews
50% would recommend this product
3.5
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
25%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

25% Failure Rate

I will not use these in the future as I am having to replace them over and over. They all leak at the sealing barbs for the Pex A connection. Looking at the valve body shows no burrs or flat spots, so it appears to be the casting or the machining of the casting. Either way, not more for me.
DocV
Florida
3 days ago
Was this review helpful to you?

Quality Product, Fast Delivery

Excellent ball valve that connects easily to expansion PEX pipe. Used to replace leaky CPCV valves in CPCV system that was replaced with PEX A pipe. Reasonable shipping costs for small orders.
jimg9453
New Freedom, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor packaging and shipping practices

Product is fine. HOWEVER, Propex A brass/metal items should NOT be packaged loosely to knock around in a box/bag into each other during shipping, causing nicks in the retention ridge of the metal/brass.
Stu
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super high quality!

Don't let the low price fool you. This is a fabulous valve that mates perfectly with the Pex tubing.
trader1808
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy