Apply to be a TradeMaster!
Main product image of 10" Model 17 Valve Stem Assembly (11-7/8" Overall Length)
Magnifying glass
Hover image to zoom

10" Model 17 Valve Stem Assembly (11-7/8" Overall Length)

Brand:
Woodford
SKU:
35723
Rating:
(11)
Q&A:
(0)
10" Model 17 Valve Stem Assembly (11-7/8" Overall Length)
Magnifying glass
Hover image to zoom
$15.48 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wall Thickness
10"

Specs

–
Product Type:

Stem Assembly

Overall Size:

11-7/8"

Wall Thickness:

10"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Right product for my job

Got the right product. Easier install
LockDown
Virginia
15 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement, quick service

Repaired outside hose connection
Elliott
Illinois
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was the part I needed!

And it was delivered in record time ! Thanks supply house
MJ
Allentown Pa
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The model 10" Valve Stem Assembly fit and worked great .

Was great finding you guys and using you as a resource. Your customer service was spot on and the product was priced very fairly. It also arrived in great shape and on time. Thank you and we will be doing more business together in the future. P.S. Thanks for the shirt and hat they both fit great.
Tony
Northern MI.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service

I had a great experience with Supply House! I ordered a part, which I was not aware that it came in different sizes. I ordered the wrong size, but I got the part the very next day. I called the company and explained the situation and they sent me the correct part, that I received the very next day, and they said they would refund me for the original part and that I did not have to return it. NOW THAT'S VUSTIMER SERVICE!!!!
Johnnybgood1959
Middletown, CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely worth the money

Great quality, exactly what I needed with very fast shipping and well packaged
Blueyes
Jasper , Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Match

Exactly the part needed to repair Woodford MK14 frost free internal stem. This is the solid 1-piece stem instead of the 3-piece available at most hardware stores. No risk of the pins corroding or breaking. Great price and fast shipping.
Do-it-Yourself
Indianapolis, IN
2 years ago
Was this review helpful to you?

I would order from this company again.

Not only did they have the part I needed and it fit, but the quick delivery allowed me to stop the leak.
DIY
Pueblo, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got the job done

Exactly what I needed to complete the faucet rebuild. Thanks to the very clear description on the SupplyHouse site, I bought the correct size first time.
jonat1x
White Sulphur Springs, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did not fit

I baught this Mod but unfortunately dint fit so I have to return it and then find another one. I have the 17 Model but...
Red.
Aurora
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy