Apply to be a TradeMaster!
Main product image of Model-Y1, 1" FPT Non-Freeze Yard Hydrant (4 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

Model-Y1, 1" FPT Non-Freeze Yard Hydrant (4 Ft. Burial Depth)

Brand:
Woodford
SKU:
Y1-4
Rating:
(4)
Q&A:
(1)
Model-Y1, 1" FPT Non-Freeze Yard Hydrant (4 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$223.63 each
In Stock
In Stock
Get 6 Thu, Nov 5

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–

Overall Length of this product is 84-1/2". Please check Submittal Sheet file for details.


The Woodford Y1-4 Freezeless Iowa Yard Hydrant lets you have the water you need for your outside tasks throughout the year even in freezing conditions. This yard hydrant from Woodford is recommended for irrigation purposes. It is ideal for filling field spray equipment and cleaning tools and equipment. It is also great for lawn and garden care. It provides immediate water flow even in sub-zero temperatures. The Woodford Y1-4 Iowa Freezeless Yard Hydrant has a bury depth of 4 feet (71 " Long) and it has a 1/8" tapped national pipe thread drain hole that is positioned below the frost line. The automatic draining occurs through this drain hole when the hydrant is shut off. This freezeless Iowa yard hydrant from Woodford has a 1" national pipe thread female inlet. The Woodford Y1-4 yard hydrant has a solid construction which makes it rugged and dependable. All Woodford Model Y1 products carry a warranty for 5 years against defects in workmanship and materials.


Features:

  • Lever Handle
  • Female Inlet: 1 N.P.T.
  • Casing: 1-1/4" Galvanized Steel Pipe
  • Operating Rod: Stainless Stell Pipe
  • Hydrant drains when shut off, even with hose attached.
  • Provides easy and positive adjustment of the lever lock tension.
  • Rod Guide -Eliminates side pull on rod, reduces wear on packing, packing nut & stem.
  • Flow Finder with Lock - A simple cam that can be set to automatically obtain the same flow each time or lock against accidental opening.
  • Graphite packing for lubricity and long life.
  • Maximum Working Pressure: 125 p.s.i.
  • Maximum Temperature: 120 F
  • All Woodford Model Y1 products carry a warranty for 5 years against defects in workmanship and materials.
  • Woodford is a trusted leader in the industry and its products are made in the USA..

Specs

–
Max Temp (F):

120°F

Bury Depth:

4'

Product Type:

Yard Hydrant

Size:

1"

Overall Size:

72-1/2"

Inlet Type:

FNPT

Max Operating Pressure:

125 psi

Lead Free:

No

Application:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Bury Depth
Product Type
Size
Overall Size
Inlet Type
CURRENT ITEM
Product Image of Model-Y1, 1" FPT Non-Freeze Yard Hydrant (4 Ft. Burial Depth)
Model-Y1, 1" FPT Non-Freeze Yard Hydrant (4 Ft. Burial Depth)
SKU: Y1-4
(4)
4'
Yard Hydrant
1"
72-1/2"
FNPT

You May Also Need

1" MPT x 1-1/4" Insert Male Hydrant Elbow (Lead Free)
SKU: HL-100-125NL
Boshart
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great customer service, will buy again!

This is a great product, and a fantastic price. But the best thing of all was the customer service I received. I accidentally bought the wrong size and it is a rather heavy item. They quickly processed a return and sent me the correct one with a speed which seems almost impossible. I look forward to buying from this company again.
TK
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Hydrants ever.

used it to replace one that I had over 41 years
RP
Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Works like it should and competitive price. Arrived quickly
Ann
Kansas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

Woodford...enough said. Still manufacturing the best hydrants. I really like the adjustability and lockout features. And love the draining with every close of the handle for freeze prevention. I definitly would recommend this product!
MAYHEM
St Louis, MO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this hydrant anti-siphon or has a cross connection device? The hydrants I have were installed in 1991 are they the same?

Asked by Mark 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Mark, Unfortunately, we cannot come up with an answer in the documentation we have. Your best bet would be to reach out to Woodford directly.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy