Apply to be a TradeMaster!
Main product image of PLUS II 3-Pack 1/4" Charging Hoses w/ Compact Ball Valve (36" Length)
Magnifying glass
Hover image to zoom

PLUS II 3-Pack 1/4" Charging Hoses w/ Compact Ball Valve (36" Length)

SKU:
29983
Rating:
(0)
Q&A:
(0)
PLUS II 3-Pack 1/4" Charging Hoses w/ Compact Ball Valve (36" Length)
Magnifying glass
Hover image to zoom
$169.19 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Color
Yellow, Red, Blue

Description

–
PLUS II 3-Pack 1/4" Charging Hoses w/ Compact Ball Valve (36" Length)

Features:
  • 36" Long 3 pack 1/4" Hoses (Red, Blue, and Yellow)
  • Compact Ball Valve End
  • Full flow valve for faster recovery
  • Uses standard gasket and valve opener
  • UL recognized assemblies (File SA9737)
  • Recommended for R-410A
  • 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure
  • Operating temperature of -20 to 180F (-28.8 to 82.2C)
  • Minimum bending radius: 6" (152mm)
  • Compact design ball valve at end of hose fits tight areas and traps all the gas using standard gasket and valve opening
  • Made in the USA

Specs

–
Product Type:

Charging Hose

Size:

1/4"

Length (Inches):

36"

Color:

Yellow

Red

Blue

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Color
CURRENT ITEM
Product Image of PLUS II 3-Pack 1/4" Charging Hoses w/ Compact Ball Valve (36" Length)
PLUS II 3-Pack 1/4" Charging Hoses w/ Compact Ball Valve (36" Length)
SKU: 29983
Charging Hose
36"
Yellow
Red
Blue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy