Apply to be a TradeMaster!
Main product image of PLUS II 1/4" Yellow Charging Hose (36" Length)
Magnifying glass
Hover image to zoom
PLUS II 1/4" Yellow Charging Hose (36" Length)
Magnifying glass
Hover image to zoom
$27.27 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
36" Length

Description

–
Yellow Jacket 21036 36", yellow, HAV standard fitting, PLUS II, 1/4" charging hose. Yellow Jacket PLUS II, hoses have double barrier protection for CFC, HCFC and HFC refrigerants.

Features:
  • 1/4" PLUS II hoses are UL recognized assemblies (File SA9737)
  • The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants
  • The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant
  • 1/4" RYB PLUS II hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20 to 180F (-28.8 to 82.2C)
  • Minimum bending radius: 6" (152mm)
  • Made in the USA

Specs

–
Product Type:

Charging Hose

Size:

1/4"

Length (Inches):

36"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
CURRENT ITEM
Product Image of PLUS II 1/4" Yellow Charging Hose (36" Length)
PLUS II 1/4" Yellow Charging Hose (36" Length)
SKU: 21036
Charging Hose
36"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy