Apply to be a TradeMaster!
Main product image of 60" Black Refrigeration Hose, 3/8 Vacuum
Magnifying glass
Hover image to zoom

60" Black Refrigeration Hose, 3/8 Vacuum

SKU:
1839154
Rating:
(3)
Q&A:
(0)
60" Black Refrigeration Hose, 3/8 Vacuum
Magnifying glass
Hover image to zoom
$37.58 each
In Stock
In Stock
Get 47 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
60" Length
Product Highlight: Max Pressure (PSI)
800 MAX PSI
Product Highlight: Color
Black

Description

–
Hilmor 60" Refrigeration Hoses are designed with smart features including an extra abrasion-resistant layer for tough environments. Each is rated for 800 PSI working pressure, which means they can handle the newest high-pressure refrigerants.

  • Maximum Allowable Working Pressure: 800 PSI
  • Burst Pressure: 4000 PSI
  • Operating Temperature: -20° F to 180° F
  • End Connection : Straight by 45°

Specs

–
Product Type:

Hose

Length (Inches):

60"

Max Pressure (PSI):

800

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
CURRENT ITEM
Hose
60"

You May Also Need

Service Wrench Hex Key Adapter
SKU: 1839046
Hilmor Tools

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Pinholes & non working GARBAGE

Arrived, used it once and had multiple leaks from no less than three pinholes in the hose and one of the fittings leaks at the compression joint. Multiple emails to SupplyHouse with zero response.
DJ
Central WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

And fast shipping...
Carlos
Miami, Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

Hoses arrived missing gaskets. Wrote to manufacturer and received no repsonse.
Jason
New Orleans
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy