Apply to be a TradeMaster!
Main product image of PLUS II 3-Pack 1/4" Charging Hoses w/ Compact Ball Valve (48" Length)
Magnifying glass
Hover image to zoom

PLUS II 3-Pack 1/4" Charging Hoses w/ Compact Ball Valve (48" Length)

SKU:
29984
Rating:
(0)
Q&A:
(0)
PLUS II 3-Pack 1/4" Charging Hoses w/ Compact Ball Valve (48" Length)
Magnifying glass
Hover image to zoom
$154.65 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Color
Red, Blue, Yellow

Description

–
Note: Image may not reflect actual product

PLUS II 3-Pack 1/4" Charging Hoses w/ Compact Ball Valve (48" Length)

Features:
  • 48" Long 3 pack 1/4" Hoses (Red, Blue, and Yellow)
  • Compact Ball Valve End
  • Full flow valve for faster recovery
  • Uses standard gasket and valve opener
  • UL recognized assemblies (File SA9737)
  • Recommended for R-410A
  • 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure
  • Operating temperature of -20 to 180F (-28.8 to 82.2C)
  • Minimum bending radius: 6" (152mm)
  • Compact design ball valve at end of hose fits tight areas and traps all the gas using standard gasket and valve opening
  • Made in the USA

Specs

–
Product Type:

Charging Hose

Size:

1/4"

Length (Inches):

48"

Color:

Red

Blue

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Color
CURRENT ITEM
Product Image of PLUS II 3-Pack 1/4" Charging Hoses w/ Compact Ball Valve (48" Length)
PLUS II 3-Pack 1/4" Charging Hoses w/ Compact Ball Valve (48" Length)
SKU: 29984
Charging Hose
48"
Red
Blue
Yellow
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy