Apply to be a TradeMaster!
Main product image of H48BVES3 48" Refrigeration Hoses w/ Ball Valve End, 1/4" Dia. (Set of 3)
Magnifying glass
Hover image to zoom

H48BVES3 48" Refrigeration Hoses w/ Ball Valve End, 1/4" Dia. (Set of 3)

SKU:
1935917
Rating:
(5)
Q&A:
(0)
H48BVES3 48" Refrigeration Hoses w/ Ball Valve End, 1/4" Dia. (Set of 3)
Magnifying glass
Hover image to zoom
$127.39 each
In Stock
In Stock
Get 31 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
48" Length
Product Highlight: Diameter
1/4" Diameter
Product Highlight: Color
Yellow, Red, Blue
Product Highlight: Max Pressure (PSI)
800 MAX PSI

Description

–
These retooled hoses includes an easy turn valve for added control of refrigerant loss. Features an extra abrasion-resistant layer for superior protection in tough conditions. All of these Hilmor hoses are rated for 800 PSI working pressure to work with the newest high-pressure refrigerants.

Product Features:
  • Diameter: 1/4"
  • Product Weight: 2 lbs.
  • Maximum Allowable Working Pressure: 800 PSI
  • Burst Pressure: 4000 PSI
  • Operating Temperature: -20° F to 180° F
  • End Connection: Straight by 45°

Specs

–
Product Type:

Hose

Length (Inches):

48"

Diameter:

1/4"

Color:

Yellow

Red

Blue

Max Pressure (PSI):

800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MegaSeal Low-Loss Charging T-Fitting (1/4" Flare)
SKU: CTEE14
Appion

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

works as needed

ITs hoses and it works good what more can i say :)
Isaac
Wayne NJ
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right

These hoses are just the right size. They purge quickly and are stout. The valve is tight with no refrigerant loss. Good product!
JPete
Zionsville IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good length for residential HP & Mini-split work

I have never used this brand before and felt they were an excellent value. I change me hoses out often.
Eng-Trk-21
Richmond, Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gilmore hose

The cheapest price but high quality hose.
Jojo
Ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

missing schrader depressor in red hose

First time user of this brand of hose. Red hose did not have the schrader depressor in the end of the hose. I called Supply house to ask them to send me one. They ended up sending me a complete new set of hoses. I am completely satisfied with Supply House customer service and will continue to use them in the future The hose seams to be high quality. I used yellow Jacket hose for decades but started have failures if the ball valves leaking.
yoda
cincinnati ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy