Apply to be a TradeMaster!
Main product image of Plus II 1/4" Hose with Compact Ball Valve, 72" Length (Pack of 3)
Magnifying glass
Hover image to zoom

Plus II 1/4" Hose with Compact Ball Valve, 72" Length (Pack of 3)

SKU:
29986-YELLOW-JACKET
Rating:
(0)
Q&A:
(0)
Plus II 1/4" Hose with Compact Ball Valve, 72" Length (Pack of 3)
Magnifying glass
Hover image to zoom
$170.93 each
In Stock
In Stock
Get 13 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
72" Length

Description

–
Yellow Jacket 29986 72", 3 pak, compact ball valve, PLUS II, 1/4" hose. Metal handle at end of hose fits tight areas and traps all the gas.

  • Full flow valve
  • Uses standard gasket and valve opener
  • UL recognized assemblies (File SA9737)
  • Recommended for R-410A
  • 1/4" RYB PLUS II hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20 to 180F (-28.8 to 82.2C)
  • Minimum bending radius: 6" (152mm)
  • Made in the USA

Specs

–
Product Type:

Charging Hose

Size:

1/4"

Length (Inches):

72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
CURRENT ITEM
Product Image of Plus II 1/4" Hose with Compact Ball Valve, 72" Length (Pack of 3)
Plus II 1/4" Hose with Compact Ball Valve, 72" Length (Pack of 3)
SKU: 29986-YELLOW-JACKET
Charging Hose
72"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy