Apply to be a TradeMaster!
Main product image of H72BVES3 72" Refrigeration Hoses w/ Ball Valve End, 1/4" Dia. (Set of 3)
Magnifying glass
Hover image to zoom

H72BVES3 72" Refrigeration Hoses w/ Ball Valve End, 1/4" Dia. (Set of 3)

SKU:
1936006
Rating:
(0)
Q&A:
(0)
H72BVES3 72" Refrigeration Hoses w/ Ball Valve End, 1/4" Dia. (Set of 3)
Magnifying glass
Hover image to zoom
$145.03 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
72" Length
Product Highlight: Diameter
1/4" Diameter
Product Highlight: Color
Yellow, Red, Blue
Product Highlight: Max Pressure (PSI)
800 MAX PSI

Description

–
These retooled hoses includes an easy turn valve for added control of refrigerant loss. Features an extra abrasion-resistant layer for superior protection in tough conditions. All of these Hilmor hoses are rated for 800 PSI working pressure to work with the newest high-pressure refrigerants.

Product Features:
  • Diameter: 1/4"
  • Product Weight: 2 lbs.
  • Maximum Allowable Working Pressure: 800 PSI
  • Burst Pressure: 4000 PSI
  • Operating Temperature: -20° F to 180° F
  • End Connection: Straight by 45°

Specs

–
Product Type:

Hose

Length (Inches):

72"

Diameter:

1/4"

Color:

Yellow

Red

Blue

Max Pressure (PSI):

800

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

60" Black Refrigeration Hose, 3/8 Vacuum
SKU: 1839154
Hilmor Tools
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy