Apply to be a TradeMaster!
Main product image of 8 CFM Single Phase SuperEvac Vacuum Pump, 60 Hz (115V)
Magnifying glass
Hover image to zoom

8 CFM Single Phase SuperEvac Vacuum Pump, 60 Hz (115V)

SKU:
93580-YJ
Rating:
(1)
Q&A:
(0)
8 CFM Single Phase SuperEvac Vacuum Pump, 60 Hz (115V)
Magnifying glass
Hover image to zoom
93580-YJ has been discontinued
Discontinued May 19, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
8 CFM Single Phase SuperEvac Vacuum Pump, 60 Hz (115V)
SKU:93580-YELLOW-JACKET
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Air Flow Capacity (CFM)
8 CFM

Description

8 CFM Single Phase SuperEvac Vacuum Pump, 60 Hz (115V)

Isolation valve for oil changes without losing vacuum in the system

Built-in vacuum indicator gauge

Wide-mouth oil reservoir port for easier, cleaner filling. The SuperEvac vacuum pump is a highly efficient, two-stage rotary vane oil-sealed pump field-rated at 15 microns or better. The lower the micron rating, the better the pump performance.

Specifications:
  • 1/4" and 1/2" Male flare intake
  • 43 oz. oil capacity
  • 17.5" L x 6" W x 11.5" H
  • 32.0 lbs. (14.5 kg)

Features:
  • Isolation valve for oil changes without losing vacuum in the system
  • Built-in vacuum indicator gauge
  • Wide-mouth oil reservoir port for easier, cleaner filling. Doubles as pump exhaust—threaded to attach garden hose for exhausting to remote location
  • Large oil sight glass for easy monitoring of oil level
  • Large brass oil drain for easy access to fast oil changes
  • Gas ballast valve keeps oil cleaner, longer during evacuation of wet systems
  • Internal intake check valve prevents oil backup into the system during a power failure
  • Intake filter screen keeps damaging particles from entering the pump
  • Heavy duty rotors and bearings
  • Heavy duty steel handle with lift hook for well-balanced carrying
  • Tethered port caps stay with the pump
  • Metal with rubber overlay base for stability
  • Made in the USA

Specs

Product Type:

Vacuum Pump

Phase:

1

Air Flow Capacity (CFM):

8

Hertz:

60

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Air Flow Capacity (CFM)
Vacuum Pump
9

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will recommend

Working great
Amanullah Panjwani
Richmond VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?