Apply to be a TradeMaster!
Main product image of 1/4" Compact Ball Valve (45°)
Magnifying glass
Hover image to zoom
1/4" Compact Ball Valve (45°)
Magnifying glass
Hover image to zoom
$43.02 each
In Stock
In Stock
Get 39 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Compact ball valves feature full flow for charging and recovery. Metal valve handle.
  • 1/4" ball valves are UL recognized to 4000 psi (276 bar) minimum burst, 800 psi (55 bar) maximum working pressure

Specs

–
Product Type:

Ball Valve

Size:

1/4"

Max. Working Pressure:

800 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Ball Valve

You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Great tool to have.

Works great every time, smooth valve, almost no refrigerant is lost per use.
Proactive
Crystal Lake, IL
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This item is heavy duty

Our techs needed new ends on their hoses & the previous place we purchased them from just didn't seem to hold up very long.
Mosh
Carbondale
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use

I actually took the fitting off the back of the valve and attached it directly to my JB hoses. First thing I noticed was the lack of refrigerant spitting out when connecting or disconnecting the valves, massive improvement from my old valves. Other than that, they seem well built.
Jonny
Phoenix, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

like the quality

QUALITY
ed
johnstown,pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On the money

Just what the doctor orded.
Bob
RI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A well made device

This valve permits liquid refrigerant from the high side manifold connection to be drawn into the system prior to disconnecting the manifold.
old guy
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Works great with high pressure R410A and other low pressure refrigerant
G tech
West Monroe louisiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DOES WHAT

THIS TOOL DOES EVERYTHING WE NEED IT TO
K
PCB FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

shut off is a must

Used this to isolate my Micron gauge. works great and simple to use
geodon
south central wisconsin
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I use this when checking refrigerant charge on HVAC equipment. It helps to reduce the loss of refrigerant when disconnecting my gauges.
Fox
Walterboro, SC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this as pictured, one 45deg. bent and one straight valve?

Asked by bikesquid 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this is a single 45 degree valve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy