Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DGU08016UB Parts - York Furnace
Brand:
York
SKU:
DGU08016UB
Description
–
York Furnace DGU08016UB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
22
Replacement Parts
Rubber Mount Tube, S1-028-09412-001
SKU:
S1-028-09412-001
York
Blower Motor Mount Bracket, S1-32631459000
SKU:
S1-32631459000
York
Sleeve, S1-028-09412-003
SKU:
S1-028-09412-003
York
Neoprene Washer, S1-028-09412-002
SKU:
S1-028-09412-002
York
1-Stage Gas Valve Kit, S1-32544123000
SKU:
S1-32544123000
York
Temperature Control (160° Open, 130° Close), S1-02529041004
SKU:
S1-02529041004
York
Drain Condensate Hose, S1-028-12464-002
SKU:
S1-028-12464-002
York
#44 Burner Orifice (.086), S1-02920423044
SKU:
S1-02920423044
York
3/4 HP, 1110 RPM, 4-Speed Blower Motor (115V), S1-02440902000
SKU:
S1-02440902000
York
Flame Sensor, S1-02530788700
SKU:
S1-02530788700
York
4 Cell Condensate Pan w/ Gasket, S1-32813231000
SKU:
S1-32813231000
York
Hose Inducer Drain, S1-02812463002
SKU:
S1-02812463002
York
11 x 8 CW Blower Wheel (1/2" Bore), S1-02619654709
SKU:
S1-02619654709
York
Norton 271N Hot Surface Ignitor, S1-02532625000
SKU:
S1-02532625000
York
40VA Transformer (120-24V), S1-02530889000
SKU:
S1-02530889000
York
0.4" WC SPNO Close On Fall Switch, S1-02427632001
SKU:
S1-02427632001
York
Inducer Assembly Gasket, S1-02812498000
SKU:
S1-02812498000
York
3450 RPM Venter Assembly w/ Motor & Gasket (115V), S1-32425960000
SKU:
S1-32425960000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video