Apply to be a TradeMaster!
Main product image of 3/4 HP, 1110 RPM, 4-Speed Blower Motor (115V), S1-02440902000
Magnifying glass
Hover image to zoom

3/4 HP, 1110 RPM, 4-Speed Blower Motor (115V), S1-02440902000

Brand:
York
SKU:
S1-02440902000
Rating:
(9)
Q&A:
(1)
3/4 HP, 1110 RPM, 4-Speed Blower Motor (115V), S1-02440902000
Magnifying glass
Hover image to zoom
$407.36 each
In Stock
In Stock
Get 13 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1110 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
S1-02440902000 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Horse Power:

3/4

RPM:

1110

Speeds:

4

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Single Stage Control Board, S1-03103010000
SKU: S1-03103010000
York

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Runs quieter!

Even in my mid eighties, I was able remove the old and install the new one which was an exact duplicate.
Grumpy
Far western MONTANA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good To Have One On Hand

Myself and seven neighbors have the identical AC/ furnace set-up so I keep a set of common "fail" parts on hand to minimize down time. Even for a single homeowner, it's beneficial to make a small investment in an emergency parts supply. It sure beats freezing !!!!!
Paul
New York, NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply house again

Staff helped me find proper blower motor, which came well packed, on time, and a perfect match. Good experience overall.
Joe
Kuna, ID
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would highly recomend

perfect match
dc
pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Second try was the charm

I'd give this 5 stars except for that it took two shipments to get the right part. Customer service was great in addressing the return of the first shipment which was not the correct part and sending the right one 4 days later. The second blower motor shipped was exactly the part I needed, with all the right specs and wires with blade connectors. Basically plug and play...remove the old motor bolt in the new motor and connect all the wires. My wife is happy again that the AC works in the summer heat of NM!
PK
Albuquerque, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great timely service!

Thank you so much! In the middle of a heat wave my AC unit stop working because of dead blower motor. I was struggle to find matching unit because I couldn't find exactly the same motor for the 8 years old HVAC. Luckily SupplyHouse representative quickly helped me to identify right model of a blower motor and capacitor for it. More over there were able to deliver replacement parts in 1 day! Thank you so much for your amazing service! Now my family can back to the normal life :)
AlexB
NJ
3 years ago
Was this review helpful to you?

Perfect fit

No issues
Fire
Muskego
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Would buy again

This was the best price for this furnace blower motor. The online representative was extremely helpful and I received the exact part I needed in. Only two days. Fit perfectly. Furnace is back up and running. I would recommend this company to anybody and I will be purchasing from them again and again!
Brian
Brooklyn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again the price was good

This was a perfect match for my furnace. My old motor was a 3 speed this one is a 4 speed and i like that i have the extra speed so i was able to use both the HI / LO for the furnace and AC. I was looking at a different company online and when i went to purchase the motor they increased the price by $100 not sure since i view it a couple of times and they are watching that so know that they will never get my business. SupplyHouse does not jack there prices up that i see.
JRO
St Paul, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a new or remanufactured motor?

Asked by F2 4 years ago

Add your answer

* Required Field
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy