Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G8C05012MDB12A Parts - York Furnace
Brand:
York
SKU:
G8C05012MDB12A
Description
–
York Furnace G8C05012MDB12A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Motor Mount Kit, S1-37319831002
SKU:
S1-37319831002
York
Furnace Rollout Switch, S1-02634027000
SKU:
S1-02634027000
York
Limit Switch (155° Open, 125° Close), S1-02634028001
SKU:
S1-02634028001
York
1-Stage Gas Valve Kit, S1-32544123000
SKU:
S1-32544123000
York
0.5" WC SPNO Close On Fall Switch, S1-02435271000
SKU:
S1-02435271000
York
Natural Gas Burner Orifice .044, S1-029-21182-044
SKU:
S1-029-21182-044
York
Flame Sensor (90° Bend), S1-2702-311P
SKU:
S1-2702-311P
York
Natural Gas Orifice (0.042), S1-02921182042
SKU:
S1-02921182042
York
1 Speed Inducer Assembly, S1-02435330000
SKU:
S1-02435330000
York
120V-PRI 24V-SEC 40VA Transformer, S1-2940A3541
SKU:
S1-2940A3541
York
Ferrule, S1-023-20541-000
SKU:
S1-023-20541-000
York
#55 Burner Orifice, S1-02921182255
SKU:
S1-02921182255
York
Blower Assembly Replacement, S1-373-22099-039
SKU:
S1-373-22099-039
York
5/8" x .281" Neoprene Mtg Grommet, S1-02814740000
SKU:
S1-02814740000
York
Norton 271N Hot Surface Ignitor, S1-02532625000
SKU:
S1-02532625000
York
10 x 8 CW Blower Wheel (1/2" Bore), S1-02619654703
SKU:
S1-02619654703
York
7.5 MFD Oval Run Capacitor (370V), S1-02420045700
SKU:
S1-02420045700
York
Natural Gas Burner Tube, S1-2702-308P
SKU:
S1-2702-308P
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video