Shop Resideo Sale
Main product image of Flame Sensor (90° Bend), S1-2702-311P
Magnifying glass
Hover image to zoom

Flame Sensor (90° Bend), S1-2702-311P

Brand:
York
SKU:
S1-2702-311P
Rating:
(1)
Q&A:
(0)
Flame Sensor (90° Bend), S1-2702-311P
Magnifying glass
Hover image to zoom
$30.65 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
S1-2702-311P Is an official OEM replacement part for York HVAC equipment.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of Flame Sensor (90° Bend), S1-2702-311P
Flame Sensor (90° Bend), S1-2702-311P
SKU: S1-2702-311P
(1)

You May Also Need

Flame Sensor Replacement, S1-02535354000
SKU: S1-02535354000
York

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Work with no issues.

Both two of these for both units I have. No issues. Work as designed.
VK
NY
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy