Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G9D08012UPB11C Parts - York Furnace
Brand:
York
SKU:
G9D08012UPB11C
Description
–
York Furnace G9D08012UPB11C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
25
Replacement Parts
Two-Stage Control Board for Furnace, S1-33103009000
SKU:
S1-33103009000
York
11 x 8 CW Blower Wheel (1/2" Bore), S1-02619654709
SKU:
S1-02619654709
York
Norton 271N Hot Surface Ignitor, S1-02532625000
SKU:
S1-02532625000
York
40VA Transformer (120-24V), S1-02530889000
SKU:
S1-02530889000
York
Inducer Assembly Gasket, S1-02812498000
SKU:
S1-02812498000
York
Condensate Pan Gasket, S1-02812458002
SKU:
S1-02812458002
York
0.75" SPNO Close On Fall Switch, S1-02435285000
SKU:
S1-02435285000
York
4MFD 370v Oval Run Capacitor , S1-02420084700
SKU:
S1-02420084700
York
Limit Switch (150°Open 120°Close), S1-02529041002
SKU:
S1-02529041002
York
Rubber Mount Tube, S1-028-09412-001
SKU:
S1-028-09412-001
York
Sleeve, S1-028-09412-003
SKU:
S1-028-09412-003
York
Neoprene Washer, S1-028-09412-002
SKU:
S1-028-09412-002
York
High Altitude Pressure Switch Kit, S1-1PS0309
SKU:
S1-1PS0309
York
Flame Sensor, S1-02530788700
SKU:
S1-02530788700
York
#45 Burner Orifice, S1-02921182245
SKU:
S1-02921182245
York
2" Concentric Vent Terminal, S1-1CT0302
SKU:
S1-1CT0302
York
Natural to LP Conversion Kit, S1-1NP0347
SKU:
S1-1NP0347
York
4 Cell Condensate Pan w/ Gasket, S1-32812453000
SKU:
S1-32812453000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video