Apply to be a TradeMaster!
Main product image of 3/4 HP, 1110 RPM, 1 Phase, CWLE Motor (230V), S1-6008079
Magnifying glass
Hover image to zoom

3/4 HP, 1110 RPM, 1 Phase, CWLE Motor (230V), S1-6008079

Brand:
York
SKU:
S1-6008079
Rating:
(2)
Q&A:
(0)
3/4 HP, 1110 RPM, 1 Phase, CWLE Motor (230V), S1-6008079
Magnifying glass
Hover image to zoom
$381.55 each
In Stock
In Stock
Get 35 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1110 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
3/4 HP

Description

–
S1-6008079 Is an official OEM replacement part for York HVAC equipment.

Specs

–
Horse Power:

3/4

RPM:

1110

Phase:

1

Rotation:

CCW

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF10
Titan Pro

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

YES

THE PRODUCT CAME IN A TIMELY MANNER AND WAS THE CORRECT PART AS ALWAYS.
JOE
INDIANA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM product

As advertised. York OEM replacement. Even better, no traffic to parts house. Love supply house.
Jeff
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy