Apply to be a TradeMaster!
Main product image of 115V Vent Blower Assembly, S1-2702-321P
Magnifying glass
Hover image to zoom

115V Vent Blower Assembly, S1-2702-321P

Brand:
York
SKU:
S1-2702-321P
Rating:
(4)
Q&A:
(1)
115V Vent Blower Assembly, S1-2702-321P
Magnifying glass
Hover image to zoom
$409.55 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
S1-2702-321P Is an official OEM replacement part for York HVAC equipment.

Specs

–
Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of 115V Vent Blower Assembly, S1-2702-321P
115V Vent Blower Assembly, S1-2702-321P
SKU: S1-2702-321P
(4)
115V

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Thank you for your speedy delivery

Exact part arrived early happy customer 👍🏿.
B1B
Akron, OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price and Even better product

Installed this bad boy after my furnace died in the middle of the winter. Received the Vent blower and installed it easy peasy! Wife is happy and warm!
Joey
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

York induced draft assembly

Great price and quick delivery, I will definitely use supply house again
Shooter
Voorhees, New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved us from a long delay from our normal parts house

Glad you had this part in stock
Mike
Irving TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Just ordered this part.. Which Gasket fits with this York inducer? Saw this part on your site (SKU: S1-028-12498-000). Is this the correct part?

Asked by KW 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The gasket that fits this blower assembly is SKU S1-2802-3051. http://www.supplyhouse.com/York-S1-2802-3051-Vent-Blower-Gasket

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy