Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM 151 - 500 CFM Evcon Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM 151 - 500 CFM Evcon Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A156
Rating:
(3)
Q&A:
(0)
1-Speed 3000 RPM 151 - 500 CFM Evcon Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$194.23 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.1 Amps
Product Highlight: Air Flow Capacity (CFM)
151-500 CFM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3000 RPM 151 - 500 CFM Draft Inducer Motor (115V)

Replaces Evcon 7021-8935

Specs

–
Voltage:

115V

Amperage:

1.1

Speeds:

1

Air Flow Capacity (CFM):

151-500

RPM:

3000

OEM:

Evcon

Rotation:

CW

Type:

Shaded Pole

Bearings:

Sleeve

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
115V Vent Blower Assembly, S1-2702-321P
SKU: S1-2702-321P
115V

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This was an exact fit

This bolted right in and plugged was the proper fit no aultering at all, Thank You ! ! !
Rex
Indiana
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed, yes.

Works as designed.
John
Somerset NJ
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy Again

very minor modification to fit on a 20+ yr old furnace,
MIke
Stone Mtn, Ga
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy