Shop Resideo Sale
Main product image of 3400 RPM Venter w/ Limit & Gasket (115V), S1-32434558000
Magnifying glass
Hover image to zoom

3400 RPM Venter w/ Limit & Gasket (115V), S1-32434558000

Brand:
York
SKU:
S1-32434558000
Rating:
(14)
Q&A:
(0)
3400 RPM Venter w/ Limit & Gasket (115V), S1-32434558000
Magnifying glass
Hover image to zoom
$685.49 each
In Stock
In Stock
Get 101 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3400 RPM

Description

–
3400 RPM Venter w/ Limit & Gasket (115V)

Replaces York 7021-11577, 7021-11577S, and 024-34558-000

Specs

–
Voltage:

115V

RPM:

3400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1.2" WC SPNO Close On Fall Switch, S1-02435262000
SKU: S1-02435262000
York

Product Reviews

3.93 out of 14 reviews
69% would recommend this product
3.93
out of 14 Reviews
69% would recommend this product
WRITE A REVIEW
5 star
64%
4 star
7%
3 star
0%
2 star
14%
1 star
14%
WRITE A REVIEW

Most Liked Positive Review

The product is good, the service is better

I have a York furnace XYF90080BU3-AB. The draft inducer blower motor assembly began making a thwacking noise like the impeller was touching the shroud. The HVAC dealer that installed the furnace removed any "York" branding from the furnace and replaced it with their own. Furthermore, my furnace had a generic Fasco draft inducer blower motor assembly in it, so there was no way for me, a non-HVAC tech, to know what I needed or how to get it. The SupplyHouse representative was able to point me to the right part and identify that I indeed have a York furnace. The part came in two days. I installed it and it's been working well ever since.
VS

Most Liked Negative Review

Great service by SH, poor quality part by Fasco.

Arrived fast, as ordered, and installed in 30 mins. It's labelled as genuine Fasco/OEM part. It included the gasket and a ton of different orifice/restrictors for many models furnaces from various brands. It started to fail 48hrs after being installed, intermittent squealing and shaking... likely a bearing failure. The last model lasted 10 years. I guess Fasco don't make 'em like the used to. I'm following up with Supply House for a warranty replacement.
Showing 1-10 of 14 reviews

I would think really hard about buying this product again.

After paying over $500.00 for this product it lasted 2 weeks and we had to purchase another one. So we are definitely not happy.
Mike
Granville ohio
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works, finally have heat.

Had to replace my old one since it was making a weird noise and the HAVC wasn't working with some diagnosis. Glad I purchased a new one that works, and now we have heat again.
heatman
nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install, runs like a champ

No issues with shipping or customer service, easy swap and the inducer work perfectly. Close to a month and it runs fine.
Caly
Annandale, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, great shipping, poor part

Great price, and shipped fast. Came with all the parts and went in perfect, but started squealing and vibrating a couple days later. Previous part lasted 10 years, this likely wont last a week. This isn't on Supply House, it's a poor quality Fasco part.
Dave L
Alexandria VA
4 years ago
Was this review helpful to you?

Great service by SH, poor quality part by Fasco.

Arrived fast, as ordered, and installed in 30 mins. It's labelled as genuine Fasco/OEM part. It included the gasket and a ton of different orifice/restrictors for many models furnaces from various brands. It started to fail 48hrs after being installed, intermittent squealing and shaking... likely a bearing failure. The last model lasted 10 years. I guess Fasco don't make 'em like the used to. I'm following up with Supply House for a warranty replacement.
Dave L
Alexadria VA
4 years ago
Was this review helpful to you?

Most EXCELLENT !!

This inducer fit PERFICTLY. All the necessary parts ere included right down to the screws to mount it. My heat is now back on.
Routerman
Romulus , MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Part was an exact replacement. Same brand, and manufacturer.
Uncle Al
St. Louis Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit AND best price!

Last tech replaced OE unit with an ill fitting economy unit, leaving us with no heat after one year of service. Customer service found the correct one in 5 minutes, and now the furnace blows hotter and undoubtedly more reliably.
GM
Weirton WV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3rd time is the charge

After being sent 2 defective parts, the 3rd seems to be working fine. Returns were easy and quick and cost free- so that was good. Being without heat for 2 weeks ,tho, wasn't so good.
Andy
N las vegas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3rd time was the charm

After being sent 2 defective parts, the 3rd one seems to be working fine. Returns were easy and quick. I especially appreciate the paid for return labels.
Andy
Las vegas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy