Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TG9S060B12MP11A Parts - York Furnace
Brand:
York
SKU:
TG9S060B12MP11A
Description
–
York Furnace TG9S060B12MP11A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
Combustion Blower Motor Assembly, S1-32649692000
SKU:
S1-32649692000
York
Flame Sensor Replacement, S1-02537499000
SKU:
S1-02537499000
York
1-Stage Gas Valve Kit, S1-32544123000
SKU:
S1-32544123000
York
Housing, S1-373-27824-001
SKU:
S1-373-27824-001
York
M/R Limit Switch (250°F), S1-02541318000
SKU:
S1-02541318000
York
120V-PRI 24V-SEC 40VA Transformer, S1-2940A3541
SKU:
S1-2940A3541
York
11 x 8 CW Blower Wheel (1/2" Bore), S1-02619654709
SKU:
S1-02619654709
York
Norton 271N Hot Surface Ignitor, S1-02532625000
SKU:
S1-02532625000
York
Limit Switch (110°F Close, 150°F Open), S1-02541321000
SKU:
S1-02541321000
York
15 MFD 370V Oval Run Capacitor, S1-02435764000
SKU:
S1-02435764000
York
Furnace Door Switch, S1-02435738000
SKU:
S1-02435738000
York
Main Gas Burner, S1-02920482000
SKU:
S1-02920482000
York
10 MFD Oval Run Capacitor (370V), S1-02420046700
SKU:
S1-02420046700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video