Apply to be a TradeMaster!
Main product image of 16" x 25 Ft. Fab 6-M Fabriflex Acoustical Duct, R8 (Insulated)
Magnifying glass
Hover image to zoom
16" x 25 Ft. Fab 6-M Fabriflex Acoustical Duct, R8 (Insulated)
Magnifying glass
Hover image to zoom
$375.44 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
16" Diameter

Description

–
Pressure Rated
  • 6” w.g. positive
  • 5” w.g. neg thru 16” dia.
  • 1” w.g. neg. 18” & 20” dia.

Rated Velocity : 5500 F.P.M.

Core : SPUNBOND Nylon Fabric

Vapour Barrier Permeance : .05 Perm A.S.T.M. E96 Procedure A

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

25'

Diameter (Inches):

16"

R-Value:

8

Features:

Insulated

Core Type:

Spunbound Nylon Fabric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product!

Always great dealing with Supplyhouse! Arrived earlier than expected!
PES
Bay Area, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic Product! Excellent Price! Smells Odd!

I've bought both 4" and 5" diameter versions of this duct from SupplyHouse.com and am extremely happy with the product, service, shipping and so forth. The only reason it doesn't get 5 stars is that (both versions) have an odd smell that is very noticeable, almost like brown sugar but not sweet. I'm installing it in a home studio and with several 8' lengths in place, the room smells strongly of the duct. I am hoping that it will dissipate, and sooner than later! I know it's the product itself and not anything from SupplyHouse because the 5" order was drop shipped, I believe.
JG
South Bend, IN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this be used for high pressure hvac

Asked by Raven 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The maximum specs are listed here : Maximum Rated Velocity: 27.9 m/s (5500 fpm) Maximum Positive Pressure: 1.5 kPa (6 in. WC) Maximum Negative Pressure: 1.25 kPa (5 in. WC)

Was this review helpful to you?

Q: What is the outer diameter with insulation and vapor barrier of the R4.2 model? What about the R6 model?

Asked by Jeff 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The R4.2 is a 6" outer diameter, and the R6 is a 6.5" outer diameter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy