Apply to be a TradeMaster!
Filter menu expanded

Filters

9 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

R-value
–

4.2 (3)
6 (2)
8 (4)

Diameter (Inches)
–

4" (1)
5" (1)
6" (4)
10" (2)
16" (1)

Review Score
–

(9)

Price Range
–

$100 to $200 (6)
$200 to $300 (1)
$300 to $400 (1)
$400 to $500 (1)

Fab 6 Fabriflex Acoustical Ducting

Help Face
Need a little help?
9 items
Grid
List
Compare
Product Image of 4" x 25 Ft. Fab 6-M Fabriflex Acoustical Duct, R4.2 (Insulated)
$124.86 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 6" x 25 Ft. Fab 6-T Fabriflex Acoustical Duct, R4.2 (Insulated)
$179.04 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 10" x 25 Ft. Fab 6-M Fabriflex Acoustical Duct, R4.2 (Insulated)
10" x 25 Ft. Fab 6-M Fabriflex Acoustical Duct, R4.2 (Insulated)
SKU: 1FAB6MX10
Z-FLEX
SKU: 1FAB6MX10
Brand: Z-FLEX
(2)
$217.07 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 6" x 25 Ft. Fab 6-T Fabriflex Acoustical Duct, R6 (Insulated)
$472.55 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 6" x 25 Ft. Fab 6-M Fabriflex Acoustical Duct, R6 (Insulated)
$122.64 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 5" x 25 Ft. Fab 6-T Fabriflex Acoustical Duct, R8 (Insulated)
$169.39 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of 6" x 25 Ft. Fab 6-T Fabriflex Acoustical Duct, R8 (Insulated)
$185.20 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of 10" x 25 Ft. Fab 6-T Fabriflex Acoustical Duct, R8 (Insulated)
$193.33 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 16" x 25 Ft. Fab 6-M Fabriflex Acoustical Duct, R8 (Insulated)
$375.44 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Other Resources
Articles
More About Fab 6 Fabriflex Acoustical Ducting

Fab 6 Fabriflex Acoustical Ducting is acoustically rated flexible air duct built to lower dB levels in HVAC air distribution. The Type 6 construction pairs a spun bond nylon, non-woven core with a scuff resistant galvanized steel helix, mechanically bonded without adhesives. The mechanical-locked inner core holds its shape at 90° bends, so the duct needs no extra reinforcement at those turns. Type 6 is rated for 5,500 FPM velocity and carries a 25/50 flame and smoke rating, and Fabriflex Type 6T is a UL 181 Class 1 air duct. The operating temperature range runs from minus 20°F to 250°F. Insulation options include R4.2, R6, and R8, with silver mylar or black polyethylene vapor barrier versions. Choosing the right barrier and R-value matters because the duct has to meet the thermal and moisture demands of the run while delivering the acoustic performance the project was designed around.

Subcategories

  • Fab 6M Mylar-Barrier Duct: Fab 6M is the Fabriflex Type 6 version with a mylar vapor barrier. Flexmaster lists the silver mylar barrier at 0.05 perm. HVAC contractors use it where an acoustically rated flex duct is called for and the lower perm rating suits the moisture exposure of the run.
  • Fabriflex Type 6T Duct: Fabriflex Type 6T uses a spun bond nylon, non-woven core mechanically bonded to a scuff resistant galvanized steel helix with no adhesives. Installers use it where broadband sound reduction and lower dB levels are the goal. It is a UL 181 Class 1 air duct.
  • R4.2, R6, and R8 Insulated Duct: Type 6 flexible duct is offered with R4.2, R6, or R8 insulation in standard 25 foot lengths. Contractors match the R-value to the thermal requirements of the job. Type 6 is rated for 5,500 FPM and an operating temperature range of minus 20°F to 250°F.

Buying Guide

Start with the acoustic target. Fab 6 is acoustically rated, and Flexmaster publishes acoustical test data for straight duct and 90° elbows per ASTM E477. Compare that insertion loss data to the noise criteria on the project, and note that the values apply at flow velocities of less than 2,500 FPM. Next, choose the vapor barrier. The silver mylar version, Fab 6M, is listed at 0.05 perm, and the black polyethylene version is listed at 0.10 perm. Match the barrier to the moisture exposure of the run.

Then pick the R-value. Insulation options are R4.2, R6, and R8, and the selection should follow the specification or the local energy code. Fab 6 Fabriflex Acoustical Ducting is rated for 5,500 FPM and an operating temperature range of minus 20°F to 250°F, so check the design velocity and air temperature against those limits. Confirm the class and flame and smoke rating the job requires, since Fabriflex Type 6T is UL 181 Class 1 and Type 6 carries a 25/50 rating. Finally, size the duct to the design airflow and plan around the standard 25 foot length. The mechanical-locked inner core holds its shape at 90° bends, eliminating the need for extra reinforcement at those turns. Documenting the R-value, barrier type, and diameter on the submittal keeps the installed duct aligned with the design intent.

Frequently Asked Questions

What is Fab 6 Fabriflex acoustical ducting made of?

Fab 6 Fabriflex acoustical ducting uses a spun bond nylon, non-woven core mechanically bonded to a scuff resistant galvanized steel helix. It's built without adhesives. The design is acoustically rated for lowering dB levels in HVAC systems.

What R-values does Fab 6 come in?

Fab 6 Fabriflex acoustical ducting is offered in R4.2, R6, and R8 insulation. Standard length is 25 feet. Match the R-value to the project specification or local energy code.

What's the difference between Fab 6M and the polyethylene version?

Fab 6M has a silver mylar vapor barrier listed at 0.05 perm, while the black polyethylene version is listed at 0.10 perm. Both are part of the Type 6 acoustical duct line. Pick the barrier that fits the moisture exposure of the run.

What velocity and temperature is Fab 6 rated for?

Fab 6 Fabriflex acoustical ducting is rated for 5,500 FPM and an operating temperature range of minus 20°F to 250°F. The flame and smoke rating is 25/50. Check the design airflow and air temperature against those figures before ordering.

Does Fab 6 need extra reinforcement at bends?

Fab 6 Fabriflex acoustical ducting has a mechanical-locked inner core that holds its shape at 90° bends, eliminating the need for extra reinforcement. The duct is made without glues or adhesives. Follow the manufacturer's installation guidance for support and bend radius.

Didn't find what you're looking for? 
Let us know
.