Apply to be a TradeMaster!
Main product image of 3" x 20 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

3" x 20 Ft. Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0320
Rating:
(2)
Q&A:
(0)
3" x 20 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$41.67 each
In Stock
In Stock
Get 16 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
20' Length
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Material
Aluminum

Description

–
A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

20'

Diameter (Inches):

3"

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Duct

This is the best flex duct I have used. It is very strong but yet stretches to the full 20' length easily (remember to twist it as you stretch it). Only downside is that it doesn't make as tight a turn as the cheaper flimsy ones.
gwbarr
Montevallo, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Good Flex Duct

Very good Flex Duct at a great price. Am using it to fix the duct work in my house. Will be purchasing more in the future.
HarryB
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy