Apply to be a TradeMaster!
Main product image of 3" Z-Vent Gear Clamp
Magnifying glass
Hover image to zoom
3" Z-Vent Gear Clamp
Magnifying glass
Hover image to zoom
$3.52 each
BOX UP & SAVE 14%
$18.12 box of 6
$3.02 each
In Stock
In Stock
Get 7 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Miscellaneous
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Size
3"

Description

–
Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.

Flashing for use in flat roof or chimney application.

Specs

–
Vent Type:

Miscellaneous

Diameter (Inches):

3"

Size:

3"

Product Type:

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 2 Ft. Z-Vent Single Wall Pipe
SKU: 2SVEPWCF0302
Z-FLEX
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy