Shop Resideo Sale
Main product image of 12" x 10 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

12" x 10 Ft. Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX1210
Rating:
(4)
Q&A:
(0)
12" x 10 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$83.28 each
In Stock
In Stock
Get 28 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
10' Length
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Material
Aluminum

Description

–
A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

10'

Diameter (Inches):

12"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product againe

I made a giant slug. Very affordable ways to make giant slugs. I then bred mosquitoes inside of it until someone sabotaged it. I cannot believe they would do this. It hurts my soul to imagine someone would wish me or my slug harm. Now my slug is angry and soon he will roam, looking for the saboteur. Tubes were really nice though. I could get Louie stuck in them if I wished.
Jerb
Boise, Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Impressive quality, will be used on all standard installs!

Used another companies ducting with similar design but it came apart when stretched to length. Had absolutely no issues with this triple-lock design. Used these inside an antenna plenum to duct the HVAC. Had various lengths with minor turns to get everything lined up. Worked flawlessly with great airflow. This is now part of the standard installation!
Satcom
Plano, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again in the situation I was in

I was having to connect to 12" rounds pipes on a ridiculous offset. The two 12" runs were also inside diffrent perlings and at different elevations. The amount of time and gore 12" elbows and short lengths of pipe would have been time consuming and expensive and would not have flowed very well. This was a great option flexible bends and maintains diameter.
Installation tech
Springfield.mo
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would buy again

return air worked as intended
tito
western ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy