Apply to be a TradeMaster!
Main product image of 10" x 10 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

10" x 10 Ft. Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX1010
Rating:
(13)
Q&A:
(0)
10" x 10 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$42.76 each
In Stock
In Stock
Get 40 Mon, Nov 9
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
10' Length
Product Highlight: Diameter (Inches)
10" Diameter
Product Highlight: Material
Aluminum

Description

–
Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Specs

–
Length (Feet):

10'

Diameter (Inches):

10"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Thank you Supply House!!

The product was of a better quality than I expected and at a very fair price.
Doug
Schenectady,NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delivered as promised

I had an urgent need to a special part. SupplyHouse had the part at fair price. It was delivered on time as advertised.
Mikey
Kentucky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

10x10 Flex duct

Work like a charm to finish my project connecting a 460 CFM stove vent
Roundeyeeehata
Herndon, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

SupplyHouse had this hard to find 10' length of flexible 10" duct. And, they shipped it promptly!
Ali
Portland, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top quality at a great price.

Shipping is fast & cheap too. That's a win, win & win!
Mark
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flexible exhaust pipe for range hood

We put our range hood a-little higher when we put our new cabinets in and bend does not go into the ceiling so we need that extra bend
Pas
West Palm Beach, Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flexible Tube

Ideally wanted the 8" but this was in stock. This is an excellent product and made the job a lot simplier
John
Hudson Valley NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

10" aluminum duct

Great product. We used in a very confined area with 2 different corner bends, just the product we needed to get job done. Would recommend to all
Peep
Az
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strong pipe would buy again

Used for a 48" range hood. pipe was strong a worked great.
Stan
North Bangor, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what i wanted good quality

i used it to hook up return pipe on my furnace
bear
ind
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy