Apply to be a TradeMaster!
Main product image of Silicone Compound - Joint Lube 5.3 oz Tube
Magnifying glass
Hover image to zoom

Silicone Compound - Joint Lube 5.3 oz Tube

Brand:
Z-FLEX
SKU:
2LUBE
Rating:
(2)
Q&A:
(0)
Silicone Compound - Joint Lube 5.3 oz Tube
Magnifying glass
Hover image to zoom
$35.64 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silicone
Product Highlight: Volume
5.3 oz.

Specs

–
Product Type:

Lubricant

Material:

Silicone

Volume:

5.3 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Z-Vent Adjustable Vent Pipe (Adjusts from 4" to 12")
SKU: 2SVSALS4
Z-FLEX

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

Installed a new heater in my garage. It helped put vents together
Willy Billy
wSS, Mt
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Great prices great service.
K
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy