Apply to be a TradeMaster!
Main product image of 10" (Crimped) to 6" Stainless Steel Reducer
Magnifying glass
Hover image to zoom

10" (Crimped) to 6" Stainless Steel Reducer

Brand:
Z-FLEX
SKU:
2RD10R6X
Rating:
(0)
Q&A:
(0)
10" (Crimped) to 6" Stainless Steel Reducer
Magnifying glass
Hover image to zoom
$76.41 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Large end is crimped on this reducer. Available in 4"-3", 5"-4", 6"-5", 7"-6", 8"-6", 8"-7", 10"-8".

Specs

–
Product Type:

Reducer

Reducer Size (Inches):

10" to 6"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy