Chimney liners are the pipe systems installed inside a masonry or factory-built chimney to carry combustion byproducts from a furnace, boiler, water heater, or fireplace safely to the outside. A properly sized and rated liner protects the surrounding masonry from heat and corrosive flue gases while giving the connected appliance the draft it needs to operate as designed.
This category covers flexible and rigid liner kits, connectors, hoods, caps, and fittings that tie a venting run together. Applications span gas-only, oil, and solid-fuel appliances. Matching liner material and diameter to the appliance type is a code and safety issue as well as a performance one. An undersized or mismatched liner can cause poor draft, condensation, or gas leakage into the living space.
Subcategories
Buying Guide
Start with fuel type. Gas, oil, and solid-fuel appliances each call for a different liner material and rating. A liner built for one fuel is not a safe substitute for another. Gas-only liner kits and insulated pipe sections use lighter materials than the stainless designed to handle oil or wood-burning byproducts.
Diameter comes next. Liner size has to match the appliance's flue outlet, not just the existing chimney opening. An oversized liner can cause poor draft and condensation, while an undersized one restricts flow and can push flue gases back into the structure.
Material and construction matter for longevity as much as safety. Stainless steel liners resist the corrosive condensate produced by oil and gas appliances better than aluminum, which is limited to gas-only applications. Single-wall and double-wall pipe sections also carry different clearance requirements to combustibles, so the choice affects how the installation is framed.
Connectors and termination hardware should be selected as a matched system rather than assembled piecemeal. Fireplace connectors, appliance connectors, Y-fittings for shared runs, rain caps, and storm collars must all match the liner in diameter and material. A matched system keeps the venting path sealed.
Local and national fuel-gas and mechanical codes govern liner sizing, clearances, and termination height. Requirements can vary by jurisdiction. Checking the applicable code and the appliance manufacturer's installation instructions before finalizing a liner selection helps keep the completed job compliant on inspection.
Frequently Asked Questions
What type of chimney liner works for a wood-burning stove?
Wood-burning and other solid-fuel appliances call for a stainless steel liner rated for solid fuel, not the lighter-gauge kits built for gas-only venting. Stainless holds up better against the higher heat and creosote produced by solid-fuel combustion.
Can an aluminum liner be used with an oil furnace?
No. Aluminum liners are rated for gas appliances only. Oil and solid-fuel appliances need a stainless steel liner because their flue gases are more corrosive than what aluminum can handle over time.
How is chimney liner diameter determined for a specific appliance?
Liner diameter should match the appliance's flue collar size, factoring in the length and configuration of the vent run. Undersized liners restrict draft, while oversized ones can cause condensation problems.
What is the difference between single-wall and double-wall liner pipe?
Single-wall pipe requires greater clearance to combustible materials because more heat radiates through the wall of the pipe. Double-wall pipe has an insulating air gap or insulation layer that reduces clearance requirements and helps keep flue gas temperature more stable.
Do liner kits already include the connectors needed for installation?
It depends on the kit, because contents vary by fuel type. All-fuel liner kits pair flexible liner pipe with the connectors and termination pieces needed for a single venting job. Fireplace connectors and fresh air intake hoods also have their own subcategories.
Subcategories
Buying Guide
Start with fuel type. Gas, oil, and solid-fuel appliances each call for a different liner material and rating. A liner built for one fuel is not a safe substitute for another. Gas-only liner kits and insulated pipe sections use lighter materials than the stainless designed to handle oil or wood-burning byproducts.
Diameter comes next. Liner size has to match the appliance's flue outlet, not just the existing chimney opening. An oversized liner can cause poor draft and condensation, while an undersized one restricts flow and can push flue gases back into the structure.
Material and construction matter for longevity as much as safety. Stainless steel liners resist the corrosive condensate produced by oil and gas appliances better than aluminum, which is limited to gas-only applications. Single-wall and double-wall pipe sections also carry different clearance requirements to combustibles, so the choice affects how the installation is framed.
Connectors and termination hardware should be selected as a matched system rather than assembled piecemeal. Fireplace connectors, appliance connectors, Y-fittings for shared runs, rain caps, and storm collars must all match the liner in diameter and material. A matched system keeps the venting path sealed.
Local and national fuel-gas and mechanical codes govern liner sizing, clearances, and termination height. Requirements can vary by jurisdiction. Checking the applicable code and the appliance manufacturer's installation instructions before finalizing a liner selection helps keep the completed job compliant on inspection.
Frequently Asked Questions
What type of chimney liner works for a wood-burning stove?
Wood-burning and other solid-fuel appliances call for a stainless steel liner rated for solid fuel, not the lighter-gauge kits built for gas-only venting. Stainless holds up better against the higher heat and creosote produced by solid-fuel combustion.
Can an aluminum liner be used with an oil furnace?
No. Aluminum liners are rated for gas appliances only. Oil and solid-fuel appliances need a stainless steel liner because their flue gases are more corrosive than what aluminum can handle over time.
How is chimney liner diameter determined for a specific appliance?
Liner diameter should match the appliance's flue collar size, factoring in the length and configuration of the vent run. Undersized liners restrict draft, while oversized ones can cause condensation problems.
What is the difference between single-wall and double-wall liner pipe?
Single-wall pipe requires greater clearance to combustible materials because more heat radiates through the wall of the pipe. Double-wall pipe has an insulating air gap or insulation layer that reduces clearance requirements and helps keep flue gas temperature more stable.
Do liner kits already include the connectors needed for installation?
It depends on the kit, because contents vary by fuel type. All-fuel liner kits pair flexible liner pipe with the connectors and termination pieces needed for a single venting job. Fireplace connectors and fresh air intake hoods also have their own subcategories.