Apply to be a TradeMaster!
Main product image of 4" Stainless Steel 90° Elbow (4 Piece)
Magnifying glass
Hover image to zoom
4" Stainless Steel 90° Elbow (4 Piece)
Magnifying glass
Hover image to zoom
$30.23 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Elbow
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Material
Stainless Steel

Specs

–
Product Type:

Venting Part

Vent Type:

Elbow

Diameter (Inches):

4"

Type:

90°

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Stainless steel 90 elbow

Thanks. Delivered on time & in perfect condition.
Plumberman
Las Vegas, NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This stainless steel 90 degree elbows are high quality items, no need for crimping they fit right in.
Jerry the maintenance guy
Peabody MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these 90° elbows? Stainless steel or are they Galvanized Steel Will it rust outdoors? Stainless steel will not rust out doors Application small camp woodstove

Asked by Heat 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. These 90's are made of stainless steel.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy