Apply to be a TradeMaster!
Main product image of 5" Stainless Steel 90° Elbow (4 Piece)
Magnifying glass
Hover image to zoom
5" Stainless Steel 90° Elbow (4 Piece)
Magnifying glass
Hover image to zoom
$34.07 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Elbow
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Material
Stainless Steel

Specs

–
Product Type:

Venting Part

Vent Type:

Elbow

Diameter (Inches):

5"

Type:

90°

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

5" Stainless Steel 90° Elbow

Great quality and fantastic price... couldn't find it anywhere else for that price. Great communication from company. Took a while to get it but worth the wait due to price.
TC
Boston, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy