Apply to be a TradeMaster!
Main product image of 4" x 90-Degree Z-Vent Double Wall Elbow
Magnifying glass
Hover image to zoom
4" x 90-Degree Z-Vent Double Wall Elbow
Magnifying glass
Hover image to zoom
$214.15 each
In Stock
In Stock
Get 12 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Angle
90°
Product Highlight: Vent Type
Double Wall

Description

–
90° elbows are used when a direction change or offset is required.

Specs

–
Product Type:

Elbow

Diameter (Inches):

4"

Angle:

90°

Vent Type:

Double Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Z-Vent Double Wall Termination Box
SKU: 2SVDRTX04
Z-FLEX

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Right part, right price, fast delivery

Exactly what I needed to vent a pool heater.
Fred
Rockland, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy