Apply to be a TradeMaster!
Main product image of 4" x 3 Ft. Z-Vent Double Wall Pipe
Magnifying glass
Hover image to zoom
4" x 3 Ft. Z-Vent Double Wall Pipe
Magnifying glass
Hover image to zoom
$277.60 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
3' Length
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Vent Type
Double Wall

Description

–
Z-Vent Commercial features:
  • Gasketed connections
  • Fusion welded pipe seams
  • No sealant required, no cure time, no call backs
  • Air-tight seam,. smooth finish, better fit
  • Highest pressure rating in the industry, greater than 5 times the industry standard
  • The female end of each Z-Vent component incorporates a Double Fail Safe self sealing gasket.

Specs

–
Length (Feet):

3'

Product Type:

Straight Pipe

Diameter (Inches):

4"

Vent Type:

Double Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 2 Ft. Z-Vent Double Wall Pipe
SKU: 2SVDP0402
Z-FLEX

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would recommand this product

work as desing
alain
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Suits our needs

Venting Pool heater at a commercial application
Nordawg
Toledo Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nicely Constructed

Fits perfectly. For the cost, it should...
Claudel
Central PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I use the product for a 10L Tankless water Very Very Nice Muchas Gracias!!
Memo
Santa Fe NM
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this stainless steel

Asked by rcdmd 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, Category III stainless.

Was this review helpful to you?

Q: Can I use this to connect to a Z-Vent Single Wall (2SVEPWC0504) to pass thru the atic to the roof, for closer combustable clearance?

Asked by Chuck 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

depends some local codes require double wall.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy